• The item cannot be ordered due to missing prices.

Holder for diamond burnishing tips Swivelling head, Shank size: 10-16

Article no.: 291405 10-16

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 - 16 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291405 10-16
EAN / GTIN 4030741903151
Manufacturer number 31003922

Description

Version:

Swivelling tool head (adjustment range ± 90°).

Advantage:

Surface quality Rz < 1 µm possible.

Application:

For machining materials up to 65 HRC. Ideal for machining the surfaces of complex, continuous contours.
For burnishing of uninterrupted contours (convex, concave, cylindrical, conical) and flat faces. Suitable even for applications up to the collar.

Supplied with:

Shank size 10 including shank adaptor 12 mm × 12 mm and 16 mm × 16 mm.

Attention:

Diamond burnishing tips must be ordered separately!

Note:

For detailed application recommendations please see the instruction handbook supplied.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart