• The item cannot be ordered due to missing prices.

Holder for diamond burnishing tips Fixed head, Shank size: 10-16

Article no.: 291401 10-16

Select article variation and quantity

Shank size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank size 10 - 16 mm
Type of product Smooth rolling tool

Identification numbers & Classifications

Article number 291401 10-16
EAN / GTIN 4030741933462
Manufacturer number 31003955

Description

Version:

Fixed tool head (grub screw in the shank for clearance angle correction).

Advantage:

Surface quality Rz < 1 µm possible.

Application:

For machining materials up to 65 HRC. Ideal for machining the surfaces of complex, continuous contours.
For burnishing of uninterrupted contours (convex, concave, cylindrical, conical).

Supplied with:

Shank size 10 including shank adaptor 12 mm × 12 mm and 16 mm × 16 mm.

Attention:

Diamond burnishing tips must be ordered separately!

Note:

For detailed application recommendations please see the instruction handbook supplied.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart