• The item cannot be ordered due to missing prices.

Keyway broach HSS Fit JS9 8C1

Article no.: 290420 8C1

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Broach length 470 mm
Tool material HSS
Keyway width 8 mm
Keyway depth 3.3 mm
for bore ⌀ to DIN 6885 22 mm - 30 mm
Broaching length in steel 8 mm - 50 mm
necessary broaching force for St50 and max. broaching length 1,100 kg
Back width 9.63 mm
Type of product Broach

Identification numbers & Classifications

Article number 290420 8C1
EAN / GTIN 662600555146
Manufacturer number 55514

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Version:

Sizes 4B1 to 8C1 additionally with 45° edge breaker.
This deburrs the sharp edges of the groove.

Application:

For efficient cutting of splines to DIN 6885 in a single pass.

Note:

  • For size 2A please use part No. 290405 2A.
  • Fits P9 and H9 available on request.
  • After 1/3 and 2/3 of the pass, back the broach off slightly − the broach will then align itself.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart