• The item cannot be ordered due to missing prices.

Keyway broach HSS Fit JS9 25F1

Article no.: 290405 25F1

Select article variation and quantity

Type Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Broach length 505 mm
Tool material HSS
Keyway width 25 mm
Keyway depth 5.4 mm
for bore ⌀ to DIN 6885 85 mm - 95 mm
Broaching length in steel 25 mm - 150 mm
necessary broaching force for St50 and max. broaching length 8,300 kg
Back width 25.72 mm
Number of passes 5
Type of product Broach

Identification numbers & Classifications

Article number 290405 25F1
EAN / GTIN 662600444945
Manufacturer number 44494

Application Table

Alu plastics
N
Aluminium (short chipping)
N
Alu > 10% Si
N
Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
INOX < 900 N/mm²
M
GG(G)
K
CuZn
N
Graphite, GRP, CRP
N
Oil
 

Description

Application:

For production of keyways to DIN 6885.

Supplied with:

Broaches including the necessary shims.

Note:

  • Broaches for high tensile materials, increased number of passes or special applications available (on request).
  • After first and second of three passes, back the broach off slightly − the broach will then align itself.
  • Coated broaches and inch size broaches available on request.
  • BROACHING PRESSES can be found in Volume 2 (Hand tools and metrology).
  • Size 28; 32 and 36 available on request, on short lead times.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart