• The item cannot be ordered due to missing prices.

Vee adapter for broaching machines 35

Article no.: 290388 35

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ⌀ D 25 mm
    Dimension L1 140 mm
    Dimension L2 40 mm
    Dimension L3 35 mm
    Dimension L4 10 mm
    Dimension L5 6 mm
    Dimension L6 10 mm
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290388 35
    EAN / GTIN 4062406258269
    Manufacturer number 290388 35

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart