• The item cannot be ordered due to missing prices.

Slot cutting insert without chamfer H7 18 mm

Article no.: 290373 18

Select article variation and quantity

for slot width m (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for slot width m 18 mm
    Coating TiN
    for precision fit H7
    Blade width w 18.018 mm
    Groove depth t 9 mm
    Tip thickness b 18 mm
    Tool material HSS
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290373 18
    EAN / GTIN 4045197881786
    Manufacturer number 290373 18

    Application Table

    Alu plastics
    N
    Aluminium (short chipping)
    N
    Alu > 10% Si
    N
    Steel < 500 N/mm²
    P
    Steel < 750 N/mm²
    P
    Steel < 900 N/mm²
    P
    Steel < 1100 N/mm²
    P
    Steel < 1400 N/mm²
    P
    INOX < 900 N/mm²
    M
    INOX > 900 N/mm²
    M
    Ti > 850 N/mm²
    S
    GG(G)
    K
    CuZn
    N
    Graphite, GRP, CRP
    N
    Oil
     
    wet maximum
     

    Description

    Version:

    With TiN coating.
    Suitable for regrinding.

    Application:

    For producing slots according to DIN 6885, DIN 138 and factory standards.
    For slot widths with tolerance JS9, use cutter inserts with tolerance H7.

    Note:

    • Special sizes (slot widths) available on request.
    • Detailed application values can be found in our application ToolScout.

    From slot width 16 mm it is essential to perform two passes. The first pass must be performed for approx. half the slot width (e.g. 10 mm for a desired slot width of 18 mm).

    Downloads & documents

    Suitable products

    Accessories

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart