• The item cannot be ordered due to missing prices.

Standard keyway broaching toolholder ⌀ DS 16 mm 4 mm

Article no.: 290356 4

Select article variation and quantity

from slot width m (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 16 mm
Through-coolant yes
suitable for slot width m 4; 5 mm
Reach L1 40 mm
Tool holder ⌀ D1 10 mm
Centre offset L3 5.35 mm
Min. pre-drilling -⌀ Dmin 10.71 mm; 10.91 mm
Screw 290399 1
Shank length Ls 40 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290356 4
EAN / GTIN 4062406099220
Manufacturer number 290356 4

Description

Attention:

Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

Note:

  • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
  • For machining centres, use the alignment aid No. 290397 and a dial indicator to check the spindle orientation.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart