• The item cannot be ordered due to missing prices.

Standard keyway broaching toolholder ⌀ DS 20 mm 6 mm

Article no.: 290354 6

Select article variation and quantity

from slot width m (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 20 mm
    Through-coolant yes
    suitable for slot width m 6; 8 mm
    Reach L1 56 mm
    Tool holder ⌀ D1 16 mm
    Centre offset L3 9 mm
    Min. pre-drilling -⌀ Dmin 17.49 mm; 17.85 mm
    Screw 290399 2
    Shank length Ls 50 mm
    Shank Combination shank
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 290354 6
    EAN / GTIN 4045197926692
    Manufacturer number 290354 6

    Description

    Attention:

    Always use the minimum pre-drill ⌀ to match the slot width (e.g. for slot width 14 mm, minimum pre-drill ⌀ = 38.22 mm).

    Note:

    • Individual holder sizes are for different slot widths. In such cases, where possible, always use the optimum combination of holder and cutting insert (identical size) for maximum stability.
    • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.
    • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.

    Downloads & documents

    Suitable products

    Accessories

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart