• The item cannot be ordered due to missing prices.

Profile slotting toolholder for square cutting inserts ⌀ DS 20 mm, from square: 17mm

Article no.: 290330 17

Select article variation and quantity

from square (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 20 mm
Through-coolant yes
suitable for square drive 17 mm - 19 mm
Reach L1 52 mm
Tool holder ⌀ D1 16 mm
Centre offset L3 8.5 mm
Min. pre-drilling -⌀ Dmin 16 mm
Screw 290399 3
Shank length Ls 50 mm
Shank Combination shank
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290330 17
EAN / GTIN 4062406352257
Manufacturer number 290330 17

Description

Note:

  • For machining centres, use the pull-up aid No. 290397 and a dial indicator to check the spindle orientation.
  • For lathes without Y-axis, please use eccentric bush No. 290391290393 for exact setting of the Y-coordinate.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart