• The item cannot be ordered due to missing prices.

Knurl forming tool right-hand 16 mm

Article no.: 290094 16

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand
  • for knurl profile: RAA 2×AA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction Left-hand and right-hand
for knurl profile RAA 2×AA
Shank width 16 mm
Shank height 16 mm
for knurl ⌀ d1 15 mm
for knurl width w 6 mm
for knurl bore ⌀ d2 6 mm
for knurled countersunk ⌀ d3 11 mm
Working range 0 mm - 15 mm
Closure stud 299925 1
Disc 299927 1
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290094 16
EAN / GTIN 4030741498527
Manufacturer number 31002715

Description

Version:

  • Minimal pressure reduces stress on the workpiece and machine.
  • Synchronising spindle for easy adjustment of knurl carriers and centre heights.

Grub screws in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart