• The item cannot be ordered due to missing prices.

Knurl forming tool universal, Shank size: 25mm

Article no.: 290084 25

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: Left-hand and right-hand
  • for knurl profile: RAA 1×AA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction Left-hand and right-hand
for knurl profile RAA 1×AA
Shank width 25 mm
Shank height 20 mm
for knurl ⌀ d1 20 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
for knurled countersunk ⌀ d3 13 mm
Working range 8 mm - 200 mm
Closure stud 299925 2
Disc 299927 2
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290084 25
EAN / GTIN 4030741324468
Manufacturer number 31000743

Description

Version:

Modular design: Can be used universally as right-hand or left-hand version.
Grub screws in the shank for clearance angle correction.
Carbide roller pin for increased wear resistance.
Top face of the shank = tip height

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart