• The item cannot be ordered due to missing prices.

ECO knurl forming tool set 16

Article no.: 290050 16

Select article variation and quantity

Type Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR; RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Cutting direction left-hand and right-hand
    for knurl profile RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR; RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290050 16
    EAN / GTIN 4030741881213
    Manufacturer number 31013473

    Description

    Content:

    1 pc. each eco knurl forming tool No. 290036 and No. 290041: Size 16X
    3 pc. knurl No. 290161: Size 20×8/0.8
    2 pc. knurl No. 290161: Size 20×8/1.0
    1 pc. each knurl No. 290176 and No. 290181: Size 20×8/0.8; 20×8/1.0; 20×8/1.2
    2 pcs. roller pin No. 299911: Size 3
    1 pc. roller pin No. 299911: Size 7

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart