• The item cannot be ordered due to missing prices.

ECO knurl forming tool universal, Shank size: 16Xmm

Article no.: 290041 16X

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
Shank width 16 mm
Shank height 16 mm
for knurl ⌀ d1 20 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
Working range 10 mm - 110 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290041 16X
EAN / GTIN 4030741881190
Manufacturer number 31013471

Description

Version:

Used conventionally.
Can be used universally as right-hand or left-hand version.

Note:

Tip height must be adjusted.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart