• The item cannot be ordered due to missing prices.

ECO knurl forming tool universal 12X mm

Article no.: 290036 12X

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • Cutting direction: left-hand and right-hand
  • for knurl profile: RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting direction left-hand and right-hand
for knurl profile RGE30° 1×GV30°; RBL 1×BR; RBR 1×BL; RBR 1×BL; RBL 1×BR
Shank width 12 mm
for knurl ⌀ d1 20; 25 mm
for knurl width w 8 mm
for knurl bore ⌀ d2 6 mm
Working range 8 mm - 200 mm
Type of product Self-centering knurling tool

Identification numbers & Classifications

Article number 290036 12X
EAN / GTIN 4030741933240
Manufacturer number 31013707

Description

Version:

Used conventionally.

Note:

Tip height must be adjusted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart