• The item cannot be ordered due to missing prices.

Knurl forming tool left-hand 12 mm

Article no.: 290019 12

Select article variation and quantity

Shank size (mm) Unit price incl. VAT
  • for knurl profile: RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for knurl profile RAA 2×AA; RBL 2×BR; RBR 2×BL; RAA 1×AA; RGE45° BL/BR45°
    Shank width 12 mm
    Shank height 12 mm
    for knurl ⌀ d1 15 mm
    for knurl width w 4 mm
    for knurl bore ⌀ d2 4 mm
    Working range 0 mm - 15 mm
    Type of product Self-centering knurling tool

    Identification numbers & Classifications

    Article number 290019 12
    EAN / GTIN 4030741660696
    Manufacturer number 31002723

    Description

    Version:

    Grub screw in the shank for clearance angle correction.
    Carbide roller pin for increased wear resistance.
    • Minimal pressure reduces stress on the workpiece and machine.
    • Synchronising spindle for easy adjustment of knurl carriers and centre heights.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart