{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Shim |
Article number | 279819 4 | |
EAN / GTIN | 4062406809003 | |
Manufacturer number | 279819 4 |
This article |
Recommendations |
||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() Shim 4 |
|||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Width | 22 mm | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
for ISO insert | TC.. 16T3 | SC.. 1204 | VC/VB.. 1604 | RC.. 1204 | CC.. 1204 | RC.. 1003 | SC.. 09T3 | DC.. 11T3 | DC.. 11T3 | CC.. 09T3 | WN.. 0804.. | CNM. 1906.. | CN.. 1906.. | CN.. 09T3.. | SNM. 1506.. | DNM. 1506.. | TN.. 2204.. | CNM. 1204.. | SNM. 1906.. | SNM. 1204.. | VNM. 1604.. | RN.. 1207.. | KNUX 1604.. L | DNM. 1104.. | CN.. 1906.. | WN.. 0804.. | CN.. 1204.. | CN.. 1204.. | TNM. 1604.. | WNM. 0804.. | CN.. 1606.. | CNMM 1204X. | TNM. 2204.. | KNUX 1604.. R | CN.. 1906.. | VN.. 1604.. | TNM. 1604.. | WNM. 0604.. | SNM. 1906.. | CNM. 1606.. | SN.. 1204.. | CN.. 1204.. | WN.. 0604.. | DN.. 1104.. | DN.. 1506.. | WN.. 0804.. | TN.. 1604.. | VN.. 1604.. | DN.. 1506.. | CN.. 1204.. | CN.. 1204 | TN.. 1604 | DN.. 1506 | ||||||
Height | 5 mm | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Length | 85 mm | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
Type of product | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim | Shim |