• The item cannot be ordered due to missing prices.

Mono grooving toolholder for face grooving 340/999 mm

Article no.: 278044 340/999
  • Through-coolant: no

Product details

Technical Data

minimum 1st groove ⌀ D1 340 mm
maximum 1st groove ⌀ D2 999 mm
Application type left-hand
Through-coolant no
Groove width w 3; 4 mm
maximum cutting depth tmax 14 mm
Shank width b 20×20 mm
Screw 279816 4
Type of product Cartridges

Identification numbers & Classifications

Article number 278044 340/999
EAN / GTIN 4062406602062
Manufacturer number 278044 340/999

Description

Version:

All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
For grooving inserts No. 278029278036.

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
D2 = 999 in the size designation corresponds to theoretically infinite.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart