• The item cannot be ordered due to missing prices.

Mono grooving toolholder for face grooving 340/999 mm

Article no.: 278043 340/999

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    minimum 1st groove ⌀ D1 340 mm
    maximum 1st groove ⌀ D2 999 mm
    Application type right-hand
    Through-coolant no
    Groove width w 3; 4 mm
    maximum cutting depth tmax 14 mm
    Shank width b 20×20 mm
    Screw 279816 4
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 278043 340/999
    EAN / GTIN 4062406601980
    Manufacturer number 278043 340/999

    Description

    Version:

    All sizes with just one insert seat for two groove widths (3 mm and 4 mm).
    For grooving inserts No. 278029278036.

    Note:

    D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
    D2 = 999 in the size designation corresponds to theoretically infinite.

    Downloads & documents

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart