• The item cannot be ordered due to missing prices.

Grooving insert neutral, HU9310, Groove width w: 4mm

Article no.: 275027 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Cutting conditions continuous
Corner radius 0.2 mm
Grade HU9310
Coating uncoated
Tool material Carbide
Feed f in steel < 900 N/mm2 0.12 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275027 4
EAN / GTIN 4062406378523
Manufacturer number 275027 4

Application Table

Alu plastics
N
380
Aluminium (short chipping)
N
360
Alu > 10% Si
N
280
continuous
 
irregular
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart