• The item cannot be ordered due to missing prices.

Grooving insert neutral 4 mm

Article no.: 275006 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting conditions continuous
    Corner radius 0.2 mm
    Grade HU9310
    Coating uncoated
    Tool material Carbide
    Feed f in steel < 900 N/mm2 0.09 mm/rev.
    Number of changes/inserts 1
    Indexable insert profile neutral
    Type of product Indexable insert for grooving

    Identification numbers & Classifications

    Article number 275006 4
    EAN / GTIN 4062406098360
    Manufacturer number 275006 4

    Application Table

    Alu plastics
    N
    380
    Aluminium (short chipping)
    N
    360
    Alu > 10% Si
    N
    280
    continuous
     
    irregular
     
    wet maximum
     

    Description

    Version:

    With ground flanks.

    Suitable for:

    Blade carrier No. 274010274026.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart