• The item cannot be ordered due to missing prices.

Grooving insert neutral, HB9140, Groove width w: 4mm

Article no.: 275003 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 4 mm
Cutting conditions continuous
Corner radius 0.2 mm
Grade HB9140
Coating TiAISN2
Tool material Carbide
Feed f in steel < 900 N/mm2 0.09 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275003 4
EAN / GTIN 4062406098346
Manufacturer number 275003 4

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
40
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
continuous
 
irregular
 
wet maximum
 

Description

Version:

With ground flanks.

Suitable for:

Blade carrier No. 274010274026.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart