{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 1.5 mm | |
Cutting conditions | continuous | |
Corner radius | 0.15 mm | |
Grade | HB9035 | |
Coating | TiCN | |
Tool material | Carbide | |
Feed f in steel < 900 N/mm2 | 0.03 mm/rev. | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Finishing | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 275000 1,5 | |
EAN / GTIN | 4062406798994 | |
Manufacturer number | 275000 1,5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |