• The item cannot be ordered due to missing prices.

Vario Plus Eco Y tool holder 3 mm

Article no.: 274540 3
New product

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Groove width w 3 mm
Application type right-hand
Through-coolant yes
maximum cutting depth tmax 45 mm
Overall length L 90.8 mm
X 47 mm
X1 9 mm
Y1 2 mm
Y 28 mm
suitable indexable insert 273656 – 273749
Clamping screw 279815 9
axial grooving possible no
Type of product Cartridges

Identification numbers & Classifications

Article number 274540 3
EAN / GTIN 4067263112440
Manufacturer number 274540 3

Description

Version:

For parting off shafts with a maximum diameter of 90 mm.

Suitable for:

Vario plus Eco toolholder No. 274530; 274500; 274503.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart