• The item cannot be ordered due to missing prices.

Vario plus Eco toolholder HSK63

Article no.: 274531 HSK63
New product

Select article variation and quantity

Shank mounting type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Application type left-hand
Shank mounting type HSK63
Overhang dimension A 105 mm
Through-coolant yes
L1 79 mm
L2 35 mm
f1 7 mm
f2 15 mm
h1 19 mm
h2 23 mm
h3 54 mm
Assembly bolt 279815 9
Clamping screw 279815 24
Clamping strip 279928 7
Type of product Toolholder for parting-off tools

Identification numbers & Classifications

Article number 274531 HSK63
EAN / GTIN 4067263112426
Manufacturer number 274531 HSK63

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Vario plus Eco blade carrier.

Supplied with:

Including assembly screws.

Downloads & documents

Suitable products

Spare parts

From the same series "Vario plus Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart