{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Vario plus Eco | |
Application type | right-hand | |
Shank mounting type | PSC63 | |
Overhang dimension A | 105 mm | |
Through-coolant | yes | |
L1 | 83 mm | |
L2 | 35 mm | |
f1 | 7 mm | |
f2 | 15 mm | |
h1 | 19 mm | |
h2 | 23 mm | |
h3 | 54 mm | |
Assembly bolt | 279815 9 | |
Clamping screw | 279815 24 | |
Clamping strip | 279928 7 | |
Type of product | Toolholder for parting-off tools |
Article number | 274530 PSC63 | |
EAN / GTIN | 4067263110811 | |
Manufacturer number | 274530 PSC63 |