• The item cannot be ordered due to missing prices.

Vario plus Eco blade carrier straight 4 mm

Article no.: 274511 4

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
Application type left-hand
Through-coolant yes
maximum cutting depth tmax 28 mm
Insert size 4 mm
suitable indexable insert No. 273656 – 273749
Clamping screw 279815 9
Overall length Ltot 63.3 mm
Overhang L1 28 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274511 4
EAN / GTIN 4067263120438
Manufacturer number 274511 4

Description

Suitable for:

Vario plus Eco toolholder No. 274501; 274502; 274531.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

With a groove width of 2 mm and 3 mm, the groove depth tmax = 21 mm is limited to workpiece ⌀ up to 150 mm. With a workpiece ⌀ > 150 mm, tmax = 17 mm applies. With a groove width of 4 mm, the groove depth tmax = 28 mm is limited to workpiece ⌀ up to 150 mm. With a workpiece ⌀ > 150 mm, tmax = 24 mm applies.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart