• The item cannot be ordered due to missing prices.

Vario plus Eco blade carrier straight 3 mm

Article no.: 274510 3

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Vario plus Eco
    Application type right-hand
    Through-coolant yes
    maximum cutting depth tmax 21 mm
    Insert size 3 mm
    suitable indexable insert No. 273656 – 273749
    Clamping screw 279815 9
    Overall length Ltot 56.3 mm
    Overhang L1 21 mm
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 274510 3
    EAN / GTIN 4067263886198
    Manufacturer number 274510 3

    Description

    Suitable for:

    Vario plus Eco toolholder No. 274500; 274503; 274530.

    Attention:

    Without clamping screws (these are supplied with the toolholders).

    Note:

    With a groove width of 2 mm and 3 mm, the groove depth tmax = 21 mm is limited to workpiece ⌀ up to 150 mm. With a workpiece ⌀ > 150 mm, tmax = 17 mm applies. With a groove width of 4 mm, the groove depth tmax = 28 mm is limited to workpiece ⌀ up to 150 mm. With a workpiece ⌀ > 150 mm, tmax = 24 mm applies.

    Downloads & documents

    Suitable products

    Accessories

    From the same series "Vario plus Eco" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart