• The item cannot be ordered due to missing prices.

Radial Heavy-Duty blade carrier 10 mm

Article no.: 274138 10

Select article variation and quantity

Insert size (mm) Unit price incl. VAT
  • Through-coolant: no
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application type right-hand
Through-coolant no
axial grooving possible no
tmax 60 mm
suitable indexable insert RC.X 1003
Pack of insert screws 269028 1
Shim 269005 11
Shim screw 269013 2
Type of product Grooving tool

Identification numbers & Classifications

Article number 274138 10
EAN / GTIN 4067263118541
Manufacturer number 274138 10

Description

Version:

Modular copy turning tool for cutting depths up to 70 mm.

Application:

In conjunction with toolholder No. 274004 or alternatively with adapter No. 274003 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart