• The item cannot be ordered due to missing prices.

eco grooving tool for radial grooving 8 mm

Article no.: 274132 8
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Product details

Technical Data

Application type right-hand
Through-coolant no
System key yes
Overall length L 202 mm
max. groove depth tmax 80 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 274132 8
EAN / GTIN 4062406384500
Manufacturer number 274132 8

Description

Version:

Toolholders No. 273893273894; 319133 20/50.

Application:

In conjunction with toolholder No. 274006.

Attention:

Without clamping screws (these are supplied with the toolholders). The assembly key No. 279940 must be ordered separately.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart