{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Through-coolant | yes | |
Overall length Ltot | 82 mm | |
For blade height h5 | 26 mm | |
Clamping strip | 279928 5 | |
Clamping screw | 279815 22 | |
Type of product | Toolholder for parting-off tools |
Article number | 274095 25 | |
EAN / GTIN | 4062406805906 | |
Manufacturer number | 274095 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Eco toolholder with removable clamping strip 25 mm |
||||||
For blade height h5 | 26 | 26 | 26 | 26 | 26 | 26 |
Shoulder length b | 25 | 25 | 20 | |||
Overall length Ltot | 82 | 90 | 110 | 87 | 90 | 100 |
h3 | 49 | 49 | 43 | |||
Clamping screw | 279815 22 | 279815 14 | 279815 14 | 279815 17 | 279815 14 | 279816 8 |
Clamping claw | 279840 2 | 279840 2 | 279840 2 | |||
Type of product | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools | Toolholder for parting-off tools |