{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 50 mm | |
maximum 1st groove ⌀ D2 | 75 mm | |
Application type | left-hand | |
System key | yes | |
Groove width w | 5 mm; 6 mm | |
maximum cutting depth tmax | 30 mm | |
Type of product | Cartridges |
Article number | 274064 50/75 | |
EAN / GTIN | 4062406094331 | |
Manufacturer number | 274064 50/75 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Heavy-Duty blade carrier for face grooving 50/75 mm |
|||||
maximum cutting depth tmax | 30 mm | 25 mm | 14 mm | 14 mm | 14 mm |
maximum 1st groove ⌀ D2 | 75 mm | 75 mm | 75 mm | 75 mm | 75 mm |
minimum 1st groove ⌀ D1 | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Screw | 279816 3 | 279816 4 | 279816 4 | ||
Groove width w | 5 mm; 6 mm | 5 mm; 6 mm | 3; 4 mm | 3; 4 mm | 3; 4 mm |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |