• The item cannot be ordered due to missing prices.

Carbide inserts for axial grooving right-hand 7/12 mm

Article no.: 274061 7/12

Select article variation and quantity

⌀ Dmin groove D1/D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Through-coolant yes
    Shank ⌀ Ds 6 mm
    Groove width w 2.5 mm
    Tip centre offset L3 2.2 mm
    Overall length L 64 mm
    maximum cutting depth tmax 22 mm
    Feed f 0.01 mm - 0.03 mm
    Coating TiAlN-PVD
    Type of product Cutter insert for turning

    Identification numbers & Classifications

    Article number 274061 7/12
    EAN / GTIN 4067263558705
    Manufacturer number 274061 7/12

    Application Table

    Alu plastics
    N
    50
    Aluminium (short chipping)
    N
    90
    Alu > 10% Si
    N
    70
    Steel < 500 N/mm²
    P
    55
    Steel < 750 N/mm²
    P
    55
    Steel < 900 N/mm²
    P
    50
    Steel < 1100 N/mm²
    P
    40
    Steel < 1400 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    45
    INOX > 900 N/mm²
    M
    45
    Ti > 850 N/mm²
    S
    25
    GG(G)
    K
    55
    CuZn
    N
    50
    continuous
     
    wet maximum
     

    Description

    Version:

    With through-coolant and additional flank face cooling.

    Attention:

    Order size = minimum groove ⌀.
    Larger groove diameters can be achieved without modification.
    D1 = Dmin internal diameter.
    D2 = Dmin external diameter.
    L version with greater grooving depth tmax.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart