{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 35 mm | |
maximum 1st groove ⌀ D2 | 60 mm | |
Application type | right-hand | |
System key | yes | |
Groove width w | 5 mm; 6 mm | |
maximum cutting depth tmax | 30 mm | |
Type of product | Cartridges |
Article number | 274060 35/60 | |
EAN / GTIN | 4062406093969 | |
Manufacturer number | 274060 35/60 |