{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
minimum 1st groove ⌀ D1 | 240 mm | |
maximum 1st groove ⌀ D2 | 350 mm | |
Application type | left-hand | |
System key | yes | |
Groove width w | 5 mm; 6 mm | |
maximum cutting depth tmax | 25 mm | |
Type of product | Cartridges |
Article number | 274052 240/350 | |
EAN / GTIN | 4062406095307 | |
Manufacturer number | 274052 240/350 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() Medium-Plus blade carrier for face grooving 240/350 mm |
||||||
maximum cutting depth tmax | 25 | 40 | 14 | 14 | 14 | 14 |
maximum 1st groove ⌀ D2 | 350 | 350 | 350 | 350 | ||
minimum 1st groove ⌀ D1 | 240 | 240 | 240 | 240 | ||
Screw | 279816 4 | 279816 4 | 279816 4 | 279816 4 | ||
Groove width w | 5 ;6 | 5 ;6 | 3; 4 | 3; 4 | 3; 4 | 3; 4 |
Application type | left-hand | left-hand | left-hand | left-hand | left-hand | left-hand |
Type of product | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges | Cartridges |