• The item cannot be ordered due to missing prices.

Medium-Plus blade carrier for face grooving, right-hand, ⌀ range Groove D1 / D2: 92/130mm

Article no.: 274044 92/130

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • System key: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 92 mm
maximum 1st groove ⌀ D2 130 mm
Application type right-hand
System key yes
Groove width w 4 mm
maximum cutting depth tmax 20 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 274044 92/130
EAN / GTIN 4062406094744
Manufacturer number 274044 92/130

Description

Version:

For grooving inserts No. 275021275048. D2 = 999 in the size designation corresponds to theoretically infinite.

Application:

In conjunction with toolholder No. 274002 or alternatively with adapter No. 274001 and suitable toolholder for parting-off tools.

Attention:

Without clamping screws (these are supplied with the toolholders). Please order the assembly key No. 279940 separately.

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart