{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank height h | 32 mm | |
Shoulder length b | 32 mm | |
Shank width b3 | 44 mm | |
Overall length Ltot | 220 mm | |
Assembly bolt | 279815 20 | |
Dowel pins with plane surfaces | 279934 2 | |
Dowel pin | 279936 2 | |
Cutting direction | left-hand and right-hand | |
Type of product | Toolholder for parting-off tools |
Article number | 274006 32 | |
EAN / GTIN | 4062406204891 | |
Manufacturer number | 274006 32 |