• The item cannot be ordered due to missing prices.

Toolholder with removable clamping strip 20 mm

Article no.: 273994 20

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overall length Ltot 100 mm
    For blade height h5 32 mm
    Clamping strip 279928 2
    Clamping screw 279815 17
    Type of product Toolholder for parting-off tools

    Identification numbers & Classifications

    Article number 273994 20
    EAN / GTIN 4062406112714
    Manufacturer number 273994 20

    Description

    Version:

    Higher clamping forces dues to larger clamping screws in the clamping strip.

    Application:

    Allows grooving tools of different makes to be used.
    Can be used even on toolholders with concealed clamping elements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart