• The item cannot be ordered due to missing prices.

Parting-off toolholder with removable shank 12 mm

Article no.: 273984 12

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    h4 12 mm
    h2 8 mm
    h3 35 mm
    Shoulder length b 13 mm
    Shank width b3 25 mm
    Overall length Ltot 61 mm
    For blade height h5 19 mm
    Clamping claw 279840 2
    Clamping screw 279815 14
    Type of product Toolholder for parting-off tools

    Identification numbers & Classifications

    Article number 273984 12
    EAN / GTIN 4062406112844
    Manufacturer number 273984 12

    Description

    Application:

    Allows grooving tools of different makes to be used.
    Can be used even on toolholders with concealed clamping elements.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart