{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
h4 | 20 mm | |
h2 | 8 mm | |
h3 | 38 mm | |
Shoulder length b | 20 mm | |
Shank width b3 | 36 mm | |
Overall length Ltot | 90 mm | |
For blade height h5 | 26 mm | |
Clamping screw | 279816 8 | |
Type of product | Toolholder for parting-off tools |
Article number | 273897 20 | |
EAN / GTIN | 4062406351977 | |
Manufacturer number | 273897 20 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Toolholder for parting-off tools 20 mm |
||
For blade height h5 | 26 | 26 |
Shoulder length b | 20 | 20 |
Shank width b3 | 36 | 43 |
h2 | 8 | 11 |
h3 | 38 | 49 |
h4 | 20 | 20 |
Clamping screw | 279816 8 | 279815 14 |