• The item cannot be ordered due to missing prices.

Eco toolholder 25 mm

Article no.: 273894 25

Select article variation and quantity

Shank height h (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank height h 25 mm
    Through-coolant yes
    Overall length Ltot 90 mm
    For blade height h5 32 mm
    Clamping claw 279840 2
    Clamping screw 279815 14
    Type of product Toolholder for parting-off tools

    Identification numbers & Classifications

    Article number 273894 25
    EAN / GTIN 4062406352073
    Manufacturer number 273894 25

    Description

    Note:

    Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart