• The item cannot be ordered due to missing prices.

Eco blade carrier, concave for face grooving 140/230 mm

Article no.: 273890 140/230

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    minimum 1st groove ⌀ D1 140 mm
    maximum 1st groove ⌀ D2 230 mm
    Application type right-hand
    Through-coolant yes
    Groove width w 3 mm
    maximum cutting depth tmax 13 mm
    Clamping screw 279815 9
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 273890 140/230
    EAN / GTIN 4045197516695
    Manufacturer number 273890 140/230

    Description

    Application:

    In conjunction with GARANT eco-toolholder No. 273840273851.

    Attention:

    Without clamping screws (these are supplied with the toolholders).

    Note:

    D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart