• The item cannot be ordered due to missing prices.

Eco VARIO-LINE blade carrier 2 mm

Article no.: 273875 2

Select article variation and quantity

Groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Groove width w 2 mm
Application type left-hand
Through-coolant yes
maximum cutting depth tmax 21 mm
L3 21.5 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 273875 2
EAN / GTIN 4045197702937
Manufacturer number 273875 2

Description

Suitable for:

eco toolholder No. 273871 or base toolholder No. 319145 RL / LL.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart