• The item cannot be ordered due to missing prices.

Eco grooving tool 32/6 mm

Article no.: 273866 32/6

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Blade height h5 32 mm
    Application type neutral
    Through-coolant yes
    for maximum workpiece ⌀ 110 mm
    Height h1 25 mm
    Overall length L 150 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 273866 32/6
    EAN / GTIN 4045197722591
    Manufacturer number 273866 32/6

    Description

    Version:

    With Eco cooling directly on the cutting edge and additional flank face cooling.

    Application:

    For deep grooves and parting off large diameters.

    Suitable for:

    Toolholder No. 273893; 273894; 274095; 274097 or VDI toolholder No. 319132319133.

    Spare part:

    Blanking screw No. 279828 1.

    Attention:

    Please order the assembly key No. 279920 separately.

    Note:

    From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart