• The item cannot be ordered due to missing prices.

Eco grooving toolholder 25/2 mm

Article no.: 273861 25/2

Select article variation and quantity

Shank width / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Groove width w 2 mm
    Application type left-hand
    Through-coolant yes
    Grooving depth tmax 14 mm
    Functional width L4 26.5 mm
    Head length L1 33.5 mm
    Shank width b 25 mm
    Overall length L 105 mm
    Screw 279815 6 (TX25; 6 Nm)
    axial grooving possible no
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273861 25/2
    EAN / GTIN 4045197582010
    Manufacturer number 273861 25/2

    Description

    Version:

    Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

    Note:

    From 19.5 mm groove depth (up to groove width 3 mm) and from 24.5 mm groove depth (from groove width 4 mm) the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.
    Coolant transfer only possible in conjunction with GARANT Master Eco toolholders No. 319006319136.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart