• The item cannot be ordered due to missing prices.

Eco grooving tool strengthened 26/3L mm

Article no.: 273855 26/3L

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: yes
  • axial grooving possible: false

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Eco
    Blade height h5 26 mm
    Application type left-hand
    Through-coolant yes
    for maximum workpiece ⌀ 90 mm
    Height h1 21.4 mm
    Overall length L 96 mm
    axial grooving possible no
    Type of product Parting-off tool

    Identification numbers & Classifications

    Article number 273855 26/3L
    EAN / GTIN 4045197989185
    Manufacturer number 273855 26/3L

    Description

    Version:

    With Eco cooling directly on the cutting edge and additional flank face cooling.
    With coolant transfer for toolholders from other manufacturers.

    Attention:

    Please order the assembly key No. 279920 separately.

    Note:

    Due to its design, it is not compatible with EWS toolholders No. 319148 and 319149.
    Please order the assembly key No. 279920 separately. From 19.5 mm groove depth onwards the second cutter comes into contact with the workpiece. This can lead to scoring. If necessary, use single-ended grooving inserts No. 273656273670.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart