• The item cannot be ordered due to missing prices.

Blade carrier, concave for face grooving 90/130 mm

Article no.: 273829 90/130

Select article variation and quantity

⌀ range for groove D1 / D2 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    minimum 1st groove ⌀ D1 90 mm
    maximum 1st groove ⌀ D2 130 mm
    Application type left-hand
    Groove width w 3 mm
    maximum cutting depth tmax 18 mm
    Type of product Cartridges

    Identification numbers & Classifications

    Article number 273829 90/130
    EAN / GTIN 4045197867919
    Manufacturer number 273829 90/130

    Description

    Version:

    Extremely rigid connection and precise clamping due to serrated contact face between the toolholder and clamp.

    Application:

    In conjunction with toolholders No. 273800 to 273811.

    Spare part:

    Clamp screw No. 279815 9.

    Attention:

    Without clamping screws (these are supplied with the toolholders).

    Note:

    D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
    Technology values should be reduced by 30 – 50% depending on the clamping situation and material.
    Maximum feed rate 0.025 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart