• The item cannot be ordered due to missing prices.

Blade carrier, concave for face grooving 140/230 mm

Article no.: 273820 140/230

Product details

Technical Data

minimum 1st groove ⌀ D1 140 mm
maximum 1st groove ⌀ D2 230 mm
Application type right-hand
Groove width w 3 mm
maximum cutting depth tmax 13 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 273820 140/230
EAN / GTIN 4045197500298
Manufacturer number 273820 140/230

Description

Version:

Extremely rigid connection and precise clamping due to serrated contact face between the toolholder and clamp.

Application:

In conjunction with toolholders No. 273800 to 273811.

Spare part:

Clamp screw No. 279815 9.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart