{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ Ds | 20 mm | |
Groove width w | 2,5 mm | |
Application type | right-hand | |
Through-coolant | yes | |
tmax internal machining | 6 mm | |
Minimum pre-drill ⌀ Dmin | 25 mm | |
Centre offset L3 | 14.5 mm | |
Overhang L1 recessed holders | 30 mm | |
Overall length L | 200 mm | |
Screw | 279815 8 (TX20; 4.5 Nm) | |
axial grooving possible | yes | |
Application range | Radial internal grooving | |
Type of product | Boring bar |
Article number | 273790 20/2,5 | |
EAN / GTIN | 4045197485250 | |
Manufacturer number | 273790 20/2,5 |