{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 4 mm | |
Application type | left-hand | |
Through-coolant | no | |
Grooving depth tmax | 12 mm | |
Functional width L4 | 26.5 mm | |
Head length L1 | 37 mm | |
Shank width b | 25 mm | |
Overall length L | 150 mm | |
Screw | 279815 7 (TX30; 8 Nm) | |
axial grooving possible | yes | |
Type of product | Boring bar |
Article number | 273751 25/4 | |
EAN / GTIN | 4045197484727 | |
Manufacturer number | 273751 25/4 |