{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Groove width w | 5 mm | |
Main application | H | |
Cutting conditions | continuous | |
Grade | CBN825 | |
Tool material | CBN | |
Tolerance groove width w | ±0.03 mm | |
Number of changes/inserts | 1 | |
Finishing/roughing assignment | Skrubbearbejdning-sletbearbejdning | |
Indexable insert profile | neutral | |
Type of product | Indexable insert for grooving |
Article number | 273746 5 | |
EAN / GTIN | 4045197643629 | |
Manufacturer number | 273746 5 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |